Shop All Binders
Acco
6" Binder with Hooks, Light Blue
Mfr # A7054052A
Zoro # G5109916
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Blue
- Material Pressboard
- Binder Features Bound On 8 1/2" Side—Designed for use with sheets that are still attached in continuous form with accordion fold.
- Size 11 x 8.5
- Number of Posts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Size Capacity | 6" |
Binder Sheet Size | 11 x 8.5 |
Details
Color | Light Blue |
Material | Pressboard |
Binder Features | Bound On 8 1/2" Side—Designed for use with sheets that are still attached in continuous form with accordion fold. |
Item | Binder w/Hooks,6",Light Blue |
Number of Posts | 2 |
Binder Color(s) | Light Blue |
Binder Style | Non-View |
Weight | 0.356 lbs |
Binder Type | Post |
Description
Item Binder w/Hooks,6 In.,Light Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKNIKA STRAPPING SYSTEMS Polyester Strap Tensioner, 3/4" Windlass (MUL-320)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-1/2" Overall Height (DS2208-SR7U2100SGW)
- WEPLAY Weplay Jungle Trial KP5001 (KP5001)
- ZORO SELECT Merchandise Bag Pinched Bottom 6-1/4"x9-1/4" Brown, Pk3000 (14926)
- ACCO 6" Binder with Hooks 14-7/8"x11", Gray (A7054074A)
- ACCO 1" Loose Lead Rings, Steel, Pk100 (ACC72202)
- ACCO Binder Clip Black/Silver, PK12 (ACC72100)
- ACCO 6" Binder with Hooks 9-1/2"x11", Blue (A7054113A)
- ACCO Binder Clip Black/Silver, PK12 (ACC72050)
- ACCO 6" Expand Hanging Binder, Blue (A7055260)
- AVERY 5" D-Ring Binder, Heavy Duty, Navy Blue (AVE79806)
- Acco Binders