Shop All Binders
Acco
6" Binder with Hooks, Dark Blue
Mfr # A7054123A
Zoro # G5109791
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dark Blue
- Material Pressboard
- Binder Features Bound On 11" Side—Designed for use with sheets that are still attached in continuous form with accordion fold.
- Size 11 x 8.5
- Binder Type Post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 6" |
Details
Color | Dark Blue |
Material | Pressboard |
Binder Features | Bound On 11" Side—Designed for use with sheets that are still attached in continuous form with accordion fold. |
Item | Binder w/Hooks,6",Dark Blue |
Binder Type | Post |
Binder Style | Non-View |
Number of Posts | 2 |
Binder Color(s) | Dark Blue |
Weight | 0.388 lbs |
Description
Item Binder w/Hooks,6 In.,Dark Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABER PAINT RT Retractable Paint Marker, General Purpose, Yellow, PK6 (59156)
- GPS SHRINK FILM Heat Activated Shrink Film 22" x 3500 ft., Polyolefin (IK7F2200)
- CRAFTSMAN Versastack(TM) System Tote (CMST17809)
- ADAMS Book, Sales Order, 3Pt, 4X7 (ABFTC4705)
- ACCO Binder Clip Black/Silver, PK12 (ACC72100)
- ACCO Hanging Data Binder 9-1/2x11" Light Blue (A7054112A)
- ACCO 6" Binder with Hooks 9-1/2"x11", Gray (A7054114A)
- ACCO 6" Binder with Hooks 9-1/2"x11", Blue (A7054113A)
- ACCO 6" Binder with Hooks, Light Blue (A7054052A)
- ACCO 6" Expand Hanging Binder, Blue (A7055260)
- AVERY Heavy-Duty View 3 Ring Binder, 1.5" One (79171)
- Acco Binders