Shop All Binders
Acco
6" Binder with Hooks, Blue
Mfr # A7054122A
Zoro # G5109800
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Blue
- Material Pressboard
- Binder Features Bound On 11" Side—Designed for use with sheets that are still attached in continuous form with accordion fold.
- Size 11 x 8.5
- Binder Size Capacity 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Size Capacity | 6" |
Binder Sheet Size | 11 x 8.5 |
Details
Color | Light Blue |
Material | Pressboard |
Binder Features | Bound On 11" Side—Designed for use with sheets that are still attached in continuous form with accordion fold. |
Item | Binder w/Hooks,6",Blue |
Number of Posts | 2 |
Binder Style | Non-View |
Weight | 0.384 lbs |
Binder Type | Post |
Binder Color(s) | Light Blue |
Description
Item Binder w/Hooks,6 In.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Carton Tape, 1.88"x60 yd., 3", Clear, PK3 (HP260C-03)
- SMEAD Pocket Folder, Folder, 3.5", Assorted, PK5 (73892)
- SMEAD Pressboard Folder, Manila, PK10 (13700)
- UNIVERSAL BATTERY Universal Insertable Index Multicolor Tabs Eight-Tab Letter Buff, 24Pk (20840)
- ACCO Binder Clip Black/Silver, PK12 (ACC72010)
- ACCO Swingline„¢ GBC® VeloBind Reclosable Spines, 200 Sheet Capacity, Blue, 25/Pack (9741631)
- ACCO 6" Binder with Hooks 14-7/8"x11", Green (A7054076A)
- ACCO 6" Binder with Hooks 9-1/2"x11", Red (A7054119A)
- ACCO 6" Binder with Hooks 8-1/2"x12", Blue (A7054133A)
- ACCO Acco Brands- Inc. ACC55261 Expandable Binder- Pressboard Cover- 6in. Cap- 8-.50in.x11in.- Red (A7055261)
- SAMSILL Binder, 1/2" Round Ring, 1"Wx10-1/4"Lx11-3/5"H, 12/CT, WE 12PK (SAMI08517C)
- Acco Binders