Shop All Binders
Acco
6" Binder with Hooks 9-1/2"x11", Red
Mfr # A7054119A
Zoro # G5109819
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Executive Red
- Material Pressboard
- Binder Features Bound On 9 1/2" Side—Designed for use with sheets that are still attached in continuous form with accordion fold.
- Size 9.5 x 11
- Weight 0.384 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 9.5 x 11 |
Binder Size Capacity | 6" |
Binder Sheet Size | 9.5 x 11 |
Details
Color | Executive Red |
Material | Pressboard |
Binder Features | Bound On 9 1/2" Side—Designed for use with sheets that are still attached in continuous form with accordion fold. |
Item | Binder w/Hooks,6",9-1/2"x11",Red |
Weight | 0.384 lbs |
Number of Posts | 2 |
Binder Style | Non-View |
Binder Type | Post |
Binder Color(s) | Executive Red |
Description
Item Binder w/Hooks,6 In.,9-1/2 In.x11 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 36", Kraft, 34/Case (P2536K)
- TREND ENTERPRISES Prefixes & Suffixes Bingo Game (T6140)
- PILOT Retractable Pen, Fine 0.7 mm, Blue PK12 (PIL32211)
- ASP Shop Towels - Disposable - Rolls, 11" X 9.4" 60 Sheets Per Roll Pk (1921)
- ACCO 6" Binder with Hooks 9-1/2"x11", Blue (A7054113A)
- ACCO Binder Clip Black/Silver, PK12 (ACC72100)
- ACCO 6" Binder with Hooks, Blue (A7054122A)
- ACCO Acco Brands- Inc. ACC55261 Expandable Binder- Pressboard Cover- 6in. Cap- 8-.50in.x11in.- Red (A7055261)
- ACCO 6" Binder with Hooks 14-7/8"x11", Gray (A7054074A)
- ACCO 6" Binder with Hooks 9-1/2"x11", Gray (A7054114A)
- ACCO Acco Brands- Inc. ACC54119 Data Processing Binder- 6in. Cap- 9-.50in.x11in.- Executive Red (A7054119A)
- Acco Binders