Shop All Binders
Acco
6" Binder with Hooks 9-1/2"x11", Blue
Mfr # A7054113A
Zoro # G5109846
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dark Blue
- Material Pressboard
- Binder Features Bound On 9 1/2" Side—Designed for use with sheets that are still attached in continuous form with accordion fold.
- Size 9.5 x 11
- Binder Style Non-View
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 9.5 x 11 |
Binder Size Capacity | 6" |
Binder Sheet Size | 9.5 x 11 |
Details
Color | Dark Blue |
Material | Pressboard |
Binder Features | Bound On 9 1/2" Side—Designed for use with sheets that are still attached in continuous form with accordion fold. |
Item | Binder w/Hooks,6",9-1/2"x11",Blue |
Binder Style | Non-View |
Number of Posts | 2 |
Weight | 0.389 lbs |
Binder Type | Post |
Binder Color(s) | Dark Blue |
Description
Item Binder w/Hooks,6 In.,9-1/2 In.x11 In.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE ORIGINAL TOY CO Fold & Go Trampoline (59609)
- BLUM Blum Bzrm.5500.Us 22 In. Metafile File Drawer - Gray (BZRM.5500.US)
- UCREATE Board, Foam, 20X30, 10Sh, Bk Pk (PAC5511)
- UNIVERSAL Front Report Cover Tang Fastener, PK25 (UNV57119)
- ACCO 6" Binder with Hooks 14-7/8"x11", Green (A7054076A)
- ACCO 6" Binder with Hooks, Blue (A7054122A)
- ACCO 6" Binder with Hooks 9-1/2"x11", Gray (A7054114A)
- ACCO 1-1/2" Loose Lead Rings, Steel, Pk100 (ACC72204)
- ACCO Swingline„¢ GBC® VeloBind Reclosable Spines, 200 Sheet Capacity, Blue, 25/Pack (9741631)
- ACCO 3/4" Loose Lead Rings, Steel, Pk100 (ACC72201)
- BUSINESS SOURCE Business Source BSN65368 Medium Binder Clips; 36 Per Pack (BSN65368)
- Acco Binders