Shop All Binders
Acco
6" Binder with Hooks 8-1/2"x12", Blue
Mfr # A7054133A
Zoro # G5109758
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dark Blue
- Material Pressboard
- Binder Features Bound On 12" Side—Designed for use with sheets that are still attached in continuous form with accordion fold.
- Size 12 x 8.5
- Number of Posts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 12 x 8.5 |
Binder Size Capacity | 6" |
Binder Sheet Size | 12 x 8.5 |
Details
Color | Dark Blue |
Material | Pressboard |
Binder Features | Bound On 12" Side—Designed for use with sheets that are still attached in continuous form with accordion fold. |
Item | Binder w/Hooks,6",8-1/2"x12",Blue |
Number of Posts | 2 |
Binder Style | Non-View |
Binder Type | Post |
Binder Color(s) | Dark Blue |
Weight | 0.42 lbs |
Description
Item Binder w/Hooks,6 In.,8-1/2 In.x12 In.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTROBRIGHTS Color Paper, 24 lb, 8.5 x 11, Assorted Colors, PK500 (91714)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Black (PENBL407A)
- GLOBAL INDUSTRIAL Double Sided Rolling Magnetic Dry Erase Whiteboard, 48 x 36 (B444997)
- ZORO SELECT Foam Pouch, GP, 9" L, 12" W, PK150 (56KZ90)
- ACCO 3/4" Loose Lead Rings, Steel, Pk100 (ACC72201)
- ACCO 6" Binder with Hooks 14-7/8"x11", Black (A7054071A)
- ACCO 1" Loose Lead Rings, Steel, Pk100 (ACC72202)
- ACCO 2" Loose Lead Rings, Steel, Pk50 (ACC72205)
- ACCO 6" Binder with Hooks 14-7/8"x11", Blue (A7054073A)
- ACCO 6" Binder with Hooks 14-7/8"x11", Green (A7054076A)
- PENDAFLEX Binding Case, Ltr, 3-1/8" Arch Cap., 4-5/8"X12-7/8"X9-1/2", KFT (PFXB50H)
- Acco Binders