Shop All Binders
Acco
6" Binder with Hooks 14-7/8"x11", Red
Mfr # A7054079A
Zoro # G5109855
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Executive Red
- Material Pressboard
- Binder Features Bound On 14 7/8" Side—Designed for use with sheets that are still attached in continuous form with accordion fold.
- Size 14.88 x 11
- Binder Type Post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 14.88 x 11 |
Binder Sheet Size | 14.88 x 11 |
Binder Size Capacity | 6" |
Details
Color | Executive Red |
Material | Pressboard |
Binder Features | Bound On 14 7/8" Side—Designed for use with sheets that are still attached in continuous form with accordion fold. |
Item | Binder w/Hooks,6",14-7/8"x11",Red |
Binder Type | Post |
Number of Posts | 2 |
Weight | 0.6 lbs |
Binder Color(s) | Executive Red |
Binder Style | Non-View |
Description
Item Binder w/Hooks,6 In.,14-7/8 In.x11 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Cover, Report, Clearcover, Dbe Pk (OXF55838)
- BUSINESS SOURCE Paper, Roll, 2.25""X150', 100Pk (BSN28625)
- ZORO SELECT ECT32 18 x 18 x 6 RSC, 18x18x6 in (60YP88)
- PYRAMID Time Clock Bundle (2500)
- ACCO Swingline„¢ GBC® VeloBind Reclosable Spines, 200 Sheet Capacity, Blue, 25/Pack (9741631)
- ACCO Acco Brands- Inc. ACC54119 Data Processing Binder- 6in. Cap- 9-.50in.x11in.- Executive Red (A7054119A)
- ACCO 6" Binder with Hooks 8-1/2"x12", Blue (A7054133A)
- ACCO 6" Binder with Hooks 9-1/2"x11", Red (A7054119A)
- ACCO 6" Binder with Hooks 9-1/2"x11", Blue (A7054113A)
- ACCO 6" Binder with Hooks 14-7/8"x11", Gray (A7054074A)
- AVERY Binder, Economy, Round Ring, 1.5"Blue (03400)
- Acco Binders