Shop All Binders
Acco
6" Binder with Hooks 14-7/8"x11", Gray
Mfr # A7054074A
Zoro # G5109889
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Pressboard
- Binder Features Bound On 14 7/8" Side—Designed for use with sheets that are still attached in continuous form with accordion fold.
- Size 14.88 x 11
- Binder Size Capacity 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 14.88 x 11 |
Binder Size Capacity | 6" |
Binder Sheet Size | 14.88 x 11 |
Details
Color | Light Gray |
Material | Pressboard |
Binder Features | Bound On 14 7/8" Side—Designed for use with sheets that are still attached in continuous form with accordion fold. |
Item | Binder w/Hooks,6",14-7/8"x11",Gray |
Weight | 0.574 lbs |
Binder Type | Post |
Number of Posts | 2 |
Binder Style | Non-View |
Binder Color(s) | Light Gray |
Description
Item Binder w/Hooks,6 In.,14-7/8 In.x11 In.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-INK Industrial Marker, Fine Tip, Black Color Family, Ink (96575)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Orange (15A987)
- PENTEL Mechanical Pencil, 0.7mm, Blue (PENP207C)
- CONTROLTEK Metal Coin Tray, Pennies, 3.5 x 10 x 1.75, Red (560065)
- ACCO 6" Binder with Hooks 9-1/2"x11", Red (A7054119A)
- ACCO 3/4" Loose Lead Rings, Steel, Pk100 (ACC72201)
- ACCO Binder Clip Black/Silver, PK12 (ACC72050)
- ACCO 1" Loose Lead Rings, Steel, Pk100 (ACC72202)
- ACCO 6" Expand Hanging Binder, Red (A7055261)
- ACCO 6" Binder with Hooks 14-7/8"x11", Green (A7054076A)
- SAMSILL 2" Round Presentation View Binder, Berry (SAMU86676)
- Acco Binders