Shop All Binders
Acco
6" Binder with Hooks 14-7/8"x11", Black
Mfr # A7054071A
Zoro # G5109907
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Pressboard
- Binder Features Bound On 14 7/8" Side—Designed for use with sheets that are still attached in continuous form with accordion fold.
- Size 14.88 x 11
- Weight 0.595 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 14.88 x 11 |
Binder Size Capacity | 6" |
Binder Sheet Size | 14.88 x 11 |
Details
Color | Black |
Material | Pressboard |
Binder Features | Bound On 14 7/8" Side—Designed for use with sheets that are still attached in continuous form with accordion fold. |
Item | Binder w/Hooks,6",14-7/8"x11",Black |
Weight | 0.595 lbs |
Binder Type | Post |
Binder Color(s) | Black |
Binder Style | Non-View |
Number of Posts | 2 |
Description
Item Binder w/Hooks,6 In.,14-7/8 In.x11 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE Monthly Calendar, 22" x 17" Sheet, Various (138)
- PARTNERS BRAND Triangle Mailing Tubes, 2" x 30 1/4", White, 50/Bundle (MTM230)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 2" x 4", Fluorescent Orange, 500/Roll (DL636H)
- UNIVERSAL High-Volume Heavyweight Wrapping Paper Roll, 50 lb Wrapping Weight Stock, 30 in. x 720 ft, Brown (UFS1300046)
- ACCO 3/4" Loose Lead Rings, Steel, Pk100 (ACC72201)
- ACCO Acco Brands- Inc. ACC55261 Expandable Binder- Pressboard Cover- 6in. Cap- 8-.50in.x11in.- Red (A7055261)
- ACCO Presstex Storage Hook Data Binders, Light Blue (ACC54122)
- ACCO 6" Binder with Hooks 14-7/8"x11", Blue (A7054073A)
- ACCO Binder Clip Black/Silver, PK12 (ACC72050)
- ACCO Swingline„¢ GBC® VeloBind Reclosable Spines, 200 Sheet Capacity, Blue, 25/Pack (9741631)
- LION InstaCover Round Ring Easel Binder, Black (LIO40009BK)
- Acco Binders