Shop All Dry Erase Boards
Acco
48"x120" Magnetic Porcelain Dry Erase Board, Gloss
Mfr # PPA410
Zoro # G0597865
product price: $611.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$611.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 48 in
- Dry Erase Width 120 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # PPA410
- Zoro # G0597865
- UPC # 034138841082
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 120 in |
Adjustable Height Range | Not Adjustable |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Includes | Full-Length Marker Rail, Mounting Hardware |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Height 48 in, Dry Erase Width 120 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material Aluminum, Dry Erase Surface Type Porcelain, Includes Full-Length Marker Rail, Mounting Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTERS Foam Stamp Pad, 2-3/4"x4-1/4", Black (7170921381)
- A&D WEIGHING Digital Compact Bench Scale 210g Capacity (EJ-200)
- PARTNERS BRAND Newsprint Roll, 30#, 18" x 1,440', White, 1 Roll (NP1890)
- SAFCO Sorting Table, 60"WX30"DX36"H (7749BL)
- ACCO 36"x60" Magnetic Porcelain Dry Erase Board, Aluminum Frame (2545)
- ACCO 14"x11" Magnetic Steel Dry Erase Board, Gloss (ARC1411)
- ACCO 36"x60" Melamine Dry Erase Board, Aluminum Frame (S535)
- AMPAD Flip Charts, Unruled, 27"x34", White, PK2 (24-028)
- QUARTET 48"x96" Melamine Whiteboard, Dry Erase Width: 96" (S538B)
- U BRANDS Cubicle Glass Dry Erase Board, 12 x 12, White (3690U00-01)
- LUXOR Reversible Magnetic Whiteboard, 96"x40" (MB9640WW)
- Acco Dry Erase Boards