Shop All Binders
Acco
3/4" Loose Lead Rings, Steel, Pk100
Mfr # ACC72201
Zoro # G5818215
product price: $17.89
/pk 100, $0.18/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 0.75"
- Color Silver
- Material Steel
- Size 3/4 in
- Ring Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Ring Size | 0.75" |
Size | 3/4 in |
Ring Size | 3/4 in |
Details
Color | Silver |
Material | Steel |
Item | Book Rings |
Ring Type | Round |
Weight | 0.641 lbs |
Ring Material(s) | Nickel-Plated Steel |
Description
Binder Ring, Size 3/4 In., Material Nickel-Plated Steel, Color Metal, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Permanent Marker, , Ultra-Fine, 12/DZ, Blue Ink PK (SAN37003)
- BRAND MANAGEMENT GROUP Clear Film 36 X 75 (C3875A)
- BROTHER Adhesive Label Tape Cartridge 0.35" x 26-1/4 ft., Black/Yellow (HGeS6215PK)
- TRACER PRODUCTS TAMPER EVIDENT STRAPS 10/PK (DLTP31)
- ACCO 6" Expand Hanging Binder, Blue (A7055260)
- ACCO 6" Binder with Hooks 8-1/2"x12", Blue (A7054133A)
- ACCO 6" Binder with Hooks, Blue (A7054122A)
- ACCO 6" Binder with Hooks, Light Blue (A7054052A)
- ACCO Hanging Data Binder 11x14.8, Light Blue (A7054072A)
- ACCO 6" Binder with Hooks 14-7/8"x11", Gray (A7054074A)
- BRADY Binder, English, Polyethylene, 3-3/16 In. D (BR754R)
- Acco Binders