Shop All Binders
Acco
2" Loose Lead Rings, Steel, Pk50
Mfr # ACC72205
Zoro # G5509147
product price: $14.69
/pk 50, $0.29/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Ring Size 2"
- Color Silver
- Material Steel
- Size 2 in
- Ring Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Ring Size | 2" |
Size | 2 in |
Ring Size | 2 in |
Details
Color | Silver |
Material | Steel |
Item | Book Rings |
Ring Type | Round |
Weight | 1.254 lbs |
Ring Material(s) | Nickel-Plated Steel |
Description
Binder Ring, Size 2 In., Material Nickel-Plated Steel, Color Metal, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Fabric Markers, Fine Line, PK30 (BIN588626)
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Fine, 0.7mm, Blue Ink, Dozen (31021)
- GLOBAL INDUSTRIAL Large Cork Bulletin Board w/Aluminum Frame - 96 x 48 (695320)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Yellow (TZeS641)
- ACCO Presstex Storage Hook Data Binders, Light Blue (ACC54122)
- ACCO Swingline„¢ GBC® VeloBind Reclosable Spines, 200 Sheet Capacity, Blue, 25/Pack (9741631)
- ACCO 6" Binder with Hooks 9-1/2"x11", Red (A7054119A)
- ACCO 6" Binder with Hooks, Gray (54124)
- ACCO 1-1/2" Loose Lead Rings, Steel, Pk100 (ACC72204)
- ACCO Acco Brands- Inc. ACC55261 Expandable Binder- Pressboard Cover- 6in. Cap- 8-.50in.x11in.- Red (A7055261)
- OMNIMED 2.5 Inch Side Open 3 Ring Binder In Blue, PK5 (205020-BL5)
- Acco Binders