Shop All Binders
Acco
1" Loose Lead Rings, Steel, Pk100
Mfr # ACC72202
Zoro # G5627921
product price: $21.99
/pk 100, $0.22/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1"
- Color Silver
- Material Steel
- Size 1 in
- Ring Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Ring Size | 1" |
Size | 1 in |
Ring Size | 1 in |
Details
Color | Silver |
Material | Steel |
Item | Book Rings |
Ring Type | Round |
Weight | 1.016 lbs |
Ring Material(s) | Nickel-Plated Steel |
Description
Binder Ring, Size 1 In., Material Nickel-Plated Steel, Color Metal, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Poly Index Card Box, Plastic, Black/Blue, 3" x 1.33" x 5", PK2 (UNV47304)
- GOODWRAPPERS Goodwrappers® Premium Stretch Film, 5" x 80 Gauge x 1000', Purple, 4/Case (GOOD580BEM)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 20", Kraft, 10/Bundle (11G134)
- CARDINAL Project Organizer 10 Pocket Cover, Black (13601)
- ACCO 6" Expand Hanging Binder, Red (A7055261)
- ACCO 3/4" Loose Lead Rings, Steel, Pk100 (ACC72201)
- ACCO 6" Binder with Hooks 9-1/2"x11", Blue (A7054113A)
- ACCO 6" Binder with Hooks 8-1/2"x12", Blue (A7054133A)
- ACCO Acco Brands- Inc. ACC54119 Data Processing Binder- 6in. Cap- 9-.50in.x11in.- Executive Red (A7054119A)
- ACCO Hanging Data Binder 9-1/2x11" Light Blue (A7054112A)
- AVERY Durable View 3 Ring Binder, 2" Slant Rin (17838)
- Acco Binders