Shop All Binders
Acco
1-1/2" Loose Lead Rings, Steel, Pk100
Mfr # ACC72204
Zoro # G5809876
product price: $24.99
/pk 100, $0.25/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1.5"
- Color Silver
- Material Steel
- Size 1 1/2 in
- Ring Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Ring Size | 1.5" |
Size | 1 1/2 in |
Ring Size | 1 1/2 in |
Details
Color | Silver |
Material | Steel |
Item | Book Rings |
Ring Type | Round |
Weight | 1.619 lbs |
Ring Material(s) | Nickel-Plated Steel |
Description
Binder Ring, Size 1-1/2 In., Material Nickel-Plated Steel, Color Metal, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX File Storage Box, Snap On Lid, Blue/Clear (61554U01C)
- WESTERN PLASTICS Film Perf Cling 20x20 600 (318)
- PILOT Pen, Gel, G2, Fine, Blue, PK12 (31021)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 50 ft- Black (WL-ED-UV-100-50-BK)
- ACCO 6" Binder with Hooks, Gray (54124)
- ACCO 6" Binder with Hooks 9-1/2"x11", Blue (A7054113A)
- ACCO Acco Brands- Inc. ACC54119 Data Processing Binder- 6in. Cap- 9-.50in.x11in.- Executive Red (A7054119A)
- ACCO Hanging Data Binder 9-1/2x11" Light Blue (A7054112A)
- ACCO Acco Brands- Inc. ACC55261 Expandable Binder- Pressboard Cover- 6in. Cap- 8-.50in.x11in.- Red (A7055261)
- ACCO 2" Loose Lead Rings, Steel, Pk50 (ACC72205)
- BUSINESS SOURCE Basic D Ring White View Binders - White (BSN28441BD)
- Acco Binders