Shop All Flushmount Lights
Acclaim Lighting
Watt LED (18) Flushmount Satin Nickel
Mfr # IN51394SN
Zoro # G7809879
product price: $51.90
/ea
$51.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Lumens 1440
- Watts 18
- Dimmable Yes
- Glass Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # IN51394SN
- Zoro # G7809879
- UPC # 849596003978
- Country of Origin China
- Category Flushmount Lights
Details
Voltage | 120V |
Lumens | 1440 |
Watts | 18 |
Dimmable | Yes |
Glass Color | White |
Housing Material | Glass |
CRI | 80 |
Standards | ETL/CETL |
Fixture Shape | Bowl |
Fixture Rated Life | 20000 |
Fixture Type | Flushmount |
Color Temperature | 3000K |
Lumens per watt | 80 |
Shade Type | Frosted White Glass Diffuser |
Canopy Shape | Circle |
Environment | Damp |
Base Material | Steel; Glass |
Description
Watt LED (18) Flushmount Satin Nickel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ballast Fc16t9 Ballast (FC16T9 BALLAST BALLAST)
- ILC Replacement for Advance Reb-113-m6 (REB-113-M6 ADVANCE)
- ELCO LIGHTING 6 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT612CT5W)
- FENIX LIGHTING Black Rechargeable 18650, 1,000 lm lm (PD40R)
- ACCLAIM LIGHTING Ceiling Light, 2-Light, Text Wh (2002TW)
- ACCLAIM LIGHTING Ceiling Light, 3-Light, Matte Black (5602BK)
- ACCESS LIGHTING Cobalt, Flush Mount, White Finish, Opal Glass (20624-WH/OPL)
- PROGRESS LIGHTING LED Dome One-Light Flush Mount (P350056-009-30)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- PROGRESS LIGHTING Round LED Surface Flush Mount, White (P8222-28-30K)
- AFX Octavia - LED Flush Mount - 12" - Black Finish - White Acrylic (OTVF1218LAJD1BK)
- Acclaim Lighting Flushmount Lights