Shop All Sconces
Acclaim Lighting
Wall Sconce 1-Light, Cyl, Arch. Bronze
Mfr # 31991ABZ
Zoro # G7325829
product price: $66.00
/ea
$66.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Exterior Wall Mount; E26
- Finish Architectural Bronze
- Standards ETL
- Housing Material MarbleX
- Fixture Wattage 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 31991ABZ
- Zoro # G7325829
- UPC # 849596001363
- Country of Origin China
- Category Sconces
Dimensions
Back Plate Height (in) | 4.75 |
Back Plate Width (in) | 4.5 |
Details
Fixture Type | Exterior Wall Mount; E26 |
Item | Wall Sconce 1-Light,Cyl,Arch. Bronze |
Finish | Architectural Bronze |
Standards | ETL |
Housing Material | MarbleX |
Fixture Wattage | 50 |
Lamp Quantity | 1 |
Environment | Wet |
Back Plate Shape | Rectangular |
Description
Wall Sconce 1-Light,Cyl,Arch. Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio 1000797 replacement light bulb lamp (1000797 USHIO)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 3500K (CF18DD/E/835/ECO)
- STREAMLIGHT Streamlight 61304 ProTac HL 635 Lumen CR123A High Lumen Headlamp (61304)
- MILWAUKEE TOOL M12 Stick Light, M12 CP2.0 Battery (2351-20, 48-11-2420)
- ACCLAIM LIGHTING Wall Light, LED, 1-Light, Matte Black (1404BK)
- ACCLAIM LIGHTING Wall Sconce, 2-Light, Arch. Bronze (4701ABZ)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Matte Black (31991BK)
- ELK LIGHTING Crowley 1-Light Outdoor Wall Lamp in Hazelnut Bronze (45065/1)
- LIVEX LIGHTING Swing Arm Wall Lamps 1 Light Antique Brass Swing Arm Wall Lamp (40037-01)
- FORTE One Light Antique Bronze Umber Linen Glass Wall Light (2404-01-32)
- PROGRESS LIGHTING LED Stone Glass Sconce Collection Black ADA Wall Sconce (P710080-031-30)
- Acclaim Lighting Sconces