Shop All Sconces
Acclaim Lighting
Wall Sconce, 1-Light, Arch. Bronze
Mfr # 4700ABZ
Zoro # G7329992
product price: $130.00
/ea
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Exterior Wall Mount; E26
- Finish Architectural Bronze
- Glass Color Frosted
- Standards UL
- Housing Material Powder Coated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 4700ABZ
- Zoro # G7329992
- UPC # 878925009831
- Country of Origin China
- Category Sconces
Dimensions
Back Plate Width (in) | 4.5 |
Back Plate Height (in) | 9.75 |
Details
Fixture Type | Exterior Wall Mount; E26 |
Item | Wall Sconce,1-Light,Arch. Bronze |
Finish | Architectural Bronze |
Glass Color | Frosted |
Standards | UL |
Housing Material | Powder Coated Steel |
Fixture Wattage | 60 |
Lamp Quantity | 1 |
Shade Type | Frosted Cylindrical Glass |
Collection | Apollo |
Back Plate Shape | Rectangular |
Shade Material | Glass |
Environment | Damp |
Shade Shape | Cylindrical |
Description
Wall Sconce,1-Light,Arch. Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Gather Semi-Flush/Convertible (P350088-015-30)
- ILC Replacement For EIKO 11428 (11428)
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE55)
- SYLVANIA 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S6737)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Matte Black (31991BK)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Arch. Bronze (31991ABZ)
- ACCLAIM LIGHTING Wall Light, LED, 1-Light, Matte Black (1404BK)
- ACCLAIM LIGHTING Wall Sconce, 2-Light, Arch. Bronze (4701ABZ)
- Z-LITE Katie 1 Light Wall Sconce, Rubbed Brass & Rubbed Brass (6014-1S-RB)
- CWI LIGHTING Led Sconce With Brass Finish (1204W12-1-625)
- NORWELL Double L Sconce 26 LED Vanity Light - Chrome (8146-CH-FA)
- Acclaim Lighting Sconces