Shop All Outdoor Wall Lights
Acclaim Lighting
Wall Light, Matte Black, 2-Light
Mfr # 7501BK
Zoro # G7329301
product price: $190.00
/ea
Free Shipping & Returns
$190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dimmable
- Lens Material Cast Aluminum
- Finish Matte Black
- Glass Color Clear
- Socket Type Bakelite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 7501BK
- Zoro # G7329301
- UPC # 878925001934
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Back Plate Width (in) | 4.75 |
Back Plate Height (in) | 7.75 |
Details
Item | Wall Light,Matte Black,2-Light |
Features | Dimmable |
Lens Material | Cast Aluminum |
Finish | Matte Black |
Glass Color | Clear |
Socket Type | Bakelite |
Lamp Type | E12 |
Max. Fixture Wattage | 120 |
Fixture Type | Exterior Wall Mount |
Environment | Wet |
Back Plate Shape | Oval |
Shade Material | Glass |
Shade Shape | Pineapple |
Collection | Lanai |
Description
Wall Light,Matte Black,2-Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISION-LUXO Magnifier Light, 5 Diopter, 30" Arm Length (LFG028217)
- BULBRITE Solana 60-Watt Equivalent G25 LED Smart WIFI Connected LED Light Bulb, Clear, 2PK (861705)
- LUXRITE 3 FT Linear LED Shop Light 3 CCT Selectable 3500K-5000K 25W 3450LM 0-10V Dimmable UL Listed (LR25193-1PK)
- ILC Replacement for Socket Qhv-1 (QHV-1 SOCKET)
- ACCLAIM LIGHTING Pocket Wall Light, 2-Light, Copper Patina (8414CP)
- ACCLAIM LIGHTING Pocket Wall 2-Light, Copper Patina (8424CP)
- ACCLAIM LIGHTING Wall Light, Matte Black, 3-Light (5180BK)
- ACCLAIM LIGHTING Pocket Wall Light, 1-Light, Copper Patina (8413CP)
- ACCLAIM LIGHTING Wall Light, Matte Black, 3-Light (5413BK)
- ACCLAIM LIGHTING Wall Light, Matte Black, 1-Light (5051BK)
- BOSTON HARBOR Fixture Porch Wlmt 1Lt Black (HV-66961-BK)
- Acclaim Lighting Outdoor Wall Lights