Shop All Sconces
Acclaim Lighting
Wall Light, LED, 1-Light, Brushed Silver
Mfr # 1404BS
Zoro # G7326048
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Exterior Wall Mount
- Finish Brushed Silver
- Glass Color Frosted
- Standards ETL
- Housing Material Cast Aluminum; Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 1404BS
- Zoro # G7326048
- UPC # 849596001240
- Country of Origin China
- Category Sconces
Details
Fixture Type | Exterior Wall Mount |
Item | Wall Light,LED,1-Light,Brushed Silver |
Finish | Brushed Silver |
Glass Color | Frosted |
Standards | ETL |
Housing Material | Cast Aluminum; Glass |
Fixture Wattage | 20; 4 |
Lumens per Watt | 75 |
Environment | Wet |
Shade Type | Frosted Lens |
Back Plate Shape | Round |
Description
Wall Light,LED,1-Light,Brushed Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED DM A19E26 100W SW2PK (OM100DM/927CA/2)
- PROMIER PRODUCTS COB LED LGTD Magnifier (LA-MAGCLM-6/12)
- SOUTHWIRE String Light, Screw In, LED, 6000lm (7174SW)
- ILC Replacement for Sylvania 14513 replacement light bulb lamp (14513 SYLVANIA)
- ACCLAIM LIGHTING Wall Light, LED, 1-Light, Matte Black (1404BK)
- ACCLAIM LIGHTING Wall Sconce, 2-Light, Arch. Bronze (4701ABZ)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Matte Black (31991BK)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Arch. Bronze (31991ABZ)
- WESTINGHOUSE Four-Light Indoor Wall Fixture Alexander Brshd Nkl Ripple Wht Gls (6304100)
- A19 LIGHTING Santa Inez E26 Base Dimmable LED Wall Sconce, Bisque (1402-1LEDE26)
- PROGRESS LIGHTING LED Stone Glass Sconce Collection Black ADA Wall Sconce (P710080-031-30)
- Acclaim Lighting Sconces