Shop All Outdoor Wall Lights
Acclaim Lighting
Wall Light, Burled Walnut, 3-Light
Mfr # 5273BW
Zoro # G7326930
product price: $140.00
/ea
Free Shipping & Returns
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dimmable
- Lens Material Cast Aluminum
- Finish Burled Walnut
- Glass Color Clear
- Max. Fixture Wattage 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 5273BW
- Zoro # G7326930
- UPC # 878925007639
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Back Plate Height (in) | 9.5 |
Back Plate Width (in) | 5 |
Details
Item | Wall Light,Burled Walnut,3-Light |
Features | Dimmable |
Lens Material | Cast Aluminum |
Finish | Burled Walnut |
Glass Color | Clear |
Max. Fixture Wattage | 180 |
Socket Type | Bakelite |
Lamp Type | E12 |
Fixture Type | Exterior Wall Mount |
Collection | Dover |
Back Plate Shape | Oval |
Environment | Wet |
Shade Material | Glass |
Shade Shape | Pane |
Description
Wall Light,Burled Walnut,3-Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Osram Sylvania 50Ar111/Fl25 12V 41835Fl (50AR111/FL25 12V (41835FL))
- STREAMLIGHT STREAMLIGHT 115 Lumens, LED Black Hands Free Light (69140)
- ILC Replacement for Metal Halide M57pe-175/xbu replacement light bulb lamp (M57PE-175/XBU METAL HALIDE)
- ILC Replacement For LIGHT BULB LAMP TCP33118SP35K FLUORESCENTCFL MISCELLANEOUS 2PK (2PAK:WX-EVD1-1)
- ACCLAIM LIGHTING Pocket Wall Light, 1-Light, Copper Patina (8413CP)
- ACCLAIM LIGHTING Wall Light, 1-Light, White (100WH)
- ACCLAIM LIGHTING Wall Light, Arch, Bronze, 1-Light (8201ABZ)
- ACCLAIM LIGHTING Wall Light, Black Coral, 3-Light (5521BC)
- ACCLAIM LIGHTING Wall Light, Matte Black, 3-Light (5413BK)
- ACCLAIM LIGHTING Pocket Wall 2-Light, Copper Patina (8424CP)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Black & Clear Beveled (T21BK)
- Acclaim Lighting Outdoor Wall Lights