Shop All Outdoor Wall Lights
Acclaim Lighting
Wall Light, Burled Walnut, 3-Light
Mfr # 5152BW
Zoro # G7326860
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dimmable
- Lens Material Cast Aluminum
- Finish Burled Walnut
- Glass Color Clear
- Lamp Type E12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acclaim Lighting
- MFR # 5152BW
- Zoro # G7326860
- UPC # 875627005024
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Back Plate Height (in) | 13.5 |
Back Plate Width (in) | 4.5 |
Details
Item | Wall Light,Burled Walnut,3-Light |
Features | Dimmable |
Lens Material | Cast Aluminum |
Finish | Burled Walnut |
Glass Color | Clear |
Lamp Type | E12 |
Socket Type | Bakelite |
Max. Fixture Wattage | 180 |
Fixture Type | Exterior Wall Mount |
Shade Shape | Pane |
Back Plate Shape | Rectangular |
Shade Material | Glass |
Environment | Wet |
Collection | Chateau |
Description
Wall Light,Burled Walnut,3-Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO LED Wall Pack, 1532 Lumens, Type IV, 4000K (PRS-20-4K-PC)
- PROGRESS LIGHTING 5-1/2" Emblem Collection Surface Mount LED in White (P810027-028-30)
- ILC Replacement for TCP 33026 replacement light bulb lamp (33026 TCP)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Satin Finish, Alabaster Glass (20635-SAT/ALB)
- ACCLAIM LIGHTING Pocket Wall 2-Light, Copper Patina (8424CP)
- ACCLAIM LIGHTING Wall Light, Arch, Bronze, 1-Light (8201ABZ)
- ACCLAIM LIGHTING Pocket Wall 2-Light, Acopper Patina (8423CP)
- ACCLAIM LIGHTING Pocket Wall Light, 1-Light, Copper Patina (8413CP)
- ACCLAIM LIGHTING Wall Light, 1-Light, White (100WH)
- ACCLAIM LIGHTING Pocket Wall Light, 2-Light, Copper Patina (8414CP)
- MAXIM LIGHTING Opulent 2-Light 20 Outdoor Wall Sconce (16122CRBKAB)
- Acclaim Lighting Outdoor Wall Lights