Shop All Outdoor Wall Lights
Acclaim Lighting
Wall Light, Black Coral, 3-Light
Mfr # 5521BC
Zoro # G7327910
product price: $230.00
/ea
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dimmable
- Lens Material Cast Aluminum
- Finish Black Coral
- Glass Color Clear
- Max. Fixture Wattage 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 5521BC
- Zoro # G7327910
- UPC # 878925003747
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Back Plate Width (in) | 5.5 |
Back Plate Height (in) | 16.5 |
Details
Item | Wall Light,Black Coral,3-Light |
Features | Dimmable |
Lens Material | Cast Aluminum |
Finish | Black Coral |
Glass Color | Clear |
Max. Fixture Wattage | 180 |
Socket Type | Bakelite |
Lamp Type | E12 |
Fixture Type | Exterior Wall Mount |
Shade Material | Glass |
Back Plate Shape | Rectangular |
Shade Shape | Pane |
Environment | Wet |
Collection | Telfair |
Description
The Telfair collection of lighting features a simple, tradition design. Long, tapered glass panes of hammered glass are framed inside of a cast aluminum housing. Delicate details in the body and finial set this fixture apart from the rest.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Gray Dusk-to-Dawn Integrated LED Outdoor Line Voltage Security Flood Light, Photocell-Textured Glass (AS1AD40-27)
- SATCO 5.5 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 4000K, 120 Volts (S21349)
- ILC Replacement for Hallett / UV Pure Tech E300209 replacement light bulb lamp (E300209 HALLETT / UV PURE TECH)
- ILC Replacement for Satco S3928 replacement light bulb lamp (S3928 SATCO)
- ACCLAIM LIGHTING Pocket Wall 2-Light, Copper Patina (8424CP)
- ACCLAIM LIGHTING Wall Light, 1-Light, White (100WH)
- ACCLAIM LIGHTING Wall Light, Matte Black, 3-Light (5180BK)
- ACCLAIM LIGHTING Pocket Wall Light, 2-Light, Copper Patina (8414CP)
- ACCLAIM LIGHTING Wall Light, Matte Black, 3-Light (5413BK)
- ACCLAIM LIGHTING Wall Light, Matte Black, 1-Light (5051BK)
- MAXIM Pier M 1-Light 8.25" Wide Black Outdoor Wall Sconce (35015BK)
- Acclaim Lighting Outdoor Wall Lights