Shop All Outdoor Wall Lights
Acclaim Lighting
Wall Light, Black Coral, 3-Light
Mfr # 3622BC
Zoro # G7327929
product price: $240.00
/ea
Free Shipping & Returns
$240.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dimmable
- Lens Material Cast Aluminum
- Finish Black Coral
- Glass Color Clear
- Lamp Type E12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 3622BC
- Zoro # G7327929
- UPC # 878925007004
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Back Plate Height (in) | 9.75 |
Back Plate Width (in) | 6 |
Details
Item | Wall Light,Black Coral,3-Light |
Features | Dimmable |
Lens Material | Cast Aluminum |
Finish | Black Coral |
Glass Color | Clear |
Lamp Type | E12 |
Max. Fixture Wattage | 180 |
Socket Type | Bakelite |
Fixture Type | Exterior Wall Mount |
Back Plate Shape | Oval |
Collection | Waverly |
Shade Material | Glass |
Environment | Wet |
Shade Shape | Pane |
Description
Wall Light,Black Coral,3-Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Handheld Flashlight, Aluminum, Black, 375lm (74303)
- KILLER TOOLS & EQUIPMENT Blue Anodized Flex Flashlight Grip (ART65BL)
- FENIX 3000 Lumen Rechargeable Duty Light with Charging Cradle (WF26R)
- RAILHEAD GEAR Rechargeable Safety Light, Blue, LED, Solar (M18-SOLAR B)
- ACCLAIM LIGHTING Pocket Wall 2-Light, Acopper Patina (8423CP)
- ACCLAIM LIGHTING Wall Light, Arch, Bronze, 1-Light (8201ABZ)
- ACCLAIM LIGHTING Wall Light, Black Coral, 3-Light (5521BC)
- ACCLAIM LIGHTING Pocket Wall Light, 1-Light, Copper Patina (8413CP)
- ACCLAIM LIGHTING Pocket Wall Light, 2-Light, Copper Patina (8414CP)
- ACCLAIM LIGHTING Wall Light, 1-Light, White (100WH)
- STONCO Compact Wall Pack, 2,277 lm, 120 V (TW20-NW-G1-PCB-1-BZ)
- Acclaim Lighting Outdoor Wall Lights