Shop All Outdoor Wall Lights
Acclaim Lighting
Wall Light, Arch, Bronze, 3-Light
Mfr # 39812ABZ
Zoro # G7327192
product price: $206.00
/ea
Free Shipping & Returns
$206.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dimmable
- Lens Material MarbleX
- Finish Architectural Bronze
- Glass Color Clear
- Lamp Type E12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 39812ABZ
- Zoro # G7327192
- UPC # 849596001547
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Back Plate Height (in) | 12 |
Back Plate Width (in) | 5.25 |
Details
Item | Wall Light,Arch,Bronze,3-Light |
Features | Dimmable |
Lens Material | MarbleX |
Finish | Architectural Bronze |
Glass Color | Clear |
Lamp Type | E12 |
Max. Fixture Wattage | 180 |
Socket Type | Bakelite |
Fixture Type | Exterior Wall Mount |
Collection | Milano |
Shade Shape | Pane |
Back Plate Shape | Rectangular |
Shade Material | Glass |
Environment | Wet |
Description
The Milano Collection exhibits an attractive transitional style. Sleek and fashionable, with beautiful lines and a crisp, smart look. This collection is made of non-metallic and extremely durable MarbleX material. MarblelX will not fade, chip or peel, and it resists corrosion and harmful UV rays.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Sox35 replacement light bulb lamp (SOX35 SYLVANIA)
- GE LAMPS LED Lamp, GX24q-2 Shape, Non Dimmable (LED19GX24q-H/840)
- POINT LIGHTING FAA L-810 Single Obstruction Light with Photocontrol AC (POL-21006-1F-R-34B-S2.3-P)
- SIGNIFY Fluorescent, 56 W, T12, Single Pin (Fa8) (F72T12/CW ALTO 15PK)
- ACCLAIM LIGHTING Pocket Wall 2-Light, Acopper Patina (8423CP)
- ACCLAIM LIGHTING Wall Light, Matte Black, 1-Light (5051BK)
- ACCLAIM LIGHTING Pocket Wall Light, 1-Light, Copper Patina (8413CP)
- ACCLAIM LIGHTING Wall Light, Black Coral, 3-Light (5521BC)
- ACCLAIM LIGHTING Wall Light, 1-Light, White (100WH)
- ACCLAIM LIGHTING Wall Light, Matte Black, 3-Light (5413BK)
- THOMAS Outdoor Essentials 5'' High 1Light Outdoor Sconce, Oil Rubbed Bronze (TG550171)
- Acclaim Lighting Outdoor Wall Lights