Shop All Outdoor Wall Lights
Acclaim Lighting
Wall Light, 1-Light, White
Mfr # 100WH
Zoro # G7332110
product price: $16.00
/ea
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dimmable
- Lens Material Steel
- Finish Gloss White
- Glass Color Clear
- Lamp Type E26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 100WH
- Zoro # G7332110
- UPC # 875627009183
- Country of Origin China
- Category Outdoor Wall Lights
Details
Item | Wall Light,1-Light,White |
Features | Dimmable |
Lens Material | Steel |
Finish | Gloss White |
Glass Color | Clear |
Lamp Type | E26 |
Socket Type | Ceramic |
Max. Fixture Wattage | 60 |
Fixture Type | Exterior Wall Mount |
Shade Shape | Jar |
Collection | Builder's Choice |
Back Plate Shape | Round |
Shade Material | Glass |
Environment | Wet |
Description
Wall Light,1-Light,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD SHAT-R-SHIELD 40W, T12 U-Shaped Fluorescent Light Bulb (FB40/T12/CWSupreme/6 12PK)
- ILC Replacement for Damar 25694a replacement light bulb lamp (25694A DAMAR)
- SATCO Bulb, Incandescent, 40W, A15, Medium Base, Shatter Proof (S4881)
- WESTINGHOUSE Fixture Ceiling LED Dimmable Flush-Mount 15W Trad 11In, Matte Black Frosted Glass (6118600)
- ACCLAIM LIGHTING Wall Light, Arch, Bronze, 1-Light (8201ABZ)
- ACCLAIM LIGHTING Pocket Wall Light, 1-Light, Copper Patina (8413CP)
- ACCLAIM LIGHTING Wall Light, Matte Black, 3-Light (5413BK)
- ACCLAIM LIGHTING Pocket Wall Light, 2-Light, Copper Patina (8414CP)
- ACCLAIM LIGHTING Pocket Wall 2-Light, Acopper Patina (8423CP)
- ACCLAIM LIGHTING Wall Light, Matte Black, 3-Light (5180BK)
- WESTINGHOUSE Fixture Wall Outdoor 60W Iron Hill 12Wdth, Black Brnz Hgh-Light Cage Clear Glass (6121700)
- Acclaim Lighting Outdoor Wall Lights