Shop All Outdoor Wall Lights
Acclaim Lighting
Wall Light, 1-Light, Oil-Rubbed Bronze
Mfr # 39802ORB
Zoro # G7328848
product price: $150.00
/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dimmable
- Lens Material MarbleX
- Finish Oil Rubbed Bronze
- Glass Color Clear
- Lamp Type E26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 39802ORB
- Zoro # G7328848
- UPC # 849596001530
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Back Plate Height (in) | 7.5 |
Back Plate Width (in) | 5 |
Details
Item | Wall Light,1-Light,Oil-Rubbed Bronze |
Features | Dimmable |
Lens Material | MarbleX |
Finish | Oil Rubbed Bronze |
Glass Color | Clear |
Lamp Type | E26 |
Socket Type | Ceramic |
Max. Fixture Wattage | 100 |
Fixture Type | Exterior Wall Mount |
Environment | Wet |
Back Plate Shape | Rectangular |
Collection | Milano |
Shade Material | Glass |
Shade Shape | Pane |
Description
The Milano Collection exhibits an attractive transitional style. Sleek and fashionable, with beautiful lines and a crisp, smart look. This collection is made of non-metallic and extremely durable MarbleX material. MarblelX will not fade, chip or peel, and it resists corrosion and harmful UV rays.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sta-rite 05086-0050 replacement light bulb lamp (05086-0050 STA-RITE)
- PORTOR 7in. LED Round Surface Mount Round DownLight, CCT Selector (PT-DLSM2-R-7I-15W-5CCT)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 3 Louver - Old Bronze Finish (SF76-637)
- ELCO LIGHTING 6 LED IC Airtight Super Sloped Ceiling Single Wall New Construction Housing" (EL971ICA)
- ACCLAIM LIGHTING Wall Light, Arch, Bronze, 1-Light (8201ABZ)
- ACCLAIM LIGHTING Wall Light, Black Coral, 3-Light (5521BC)
- ACCLAIM LIGHTING Pocket Wall Light, 1-Light, Copper Patina (8413CP)
- ACCLAIM LIGHTING Pocket Wall 2-Light, Acopper Patina (8423CP)
- ACCLAIM LIGHTING Wall Light, Matte Black, 3-Light (5413BK)
- ACCLAIM LIGHTING Wall Light, Matte Black, 1-Light (5051BK)
- WESTGATE 120V Series 10-Inch Outdoor/Indoor LED Decorative Wall Sconce, 12W, 3000K/4000K/5000K, Black (LDS-MCT5-DT-BK)
- Acclaim Lighting Outdoor Wall Lights