Shop All Outdoor Wall Lights
Acclaim Lighting
Wall 1-Light Seeded, Matte Black
Mfr # 5250BK/SD
Zoro # G7325722
product price: $110.00
/ea
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dimmable
- Lens Material Cast Aluminum
- Finish Matte Black
- Glass Color Clear
- Lamp Type E26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 5250BK/SD
- Zoro # G7325722
- UPC # 875627006229
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Back Plate Width (in) | 4.25 |
Back Plate Height (in) | 7.25 |
Details
Item | Wall 1-Light Seeded,Matte Black |
Features | Dimmable |
Lens Material | Cast Aluminum |
Finish | Matte Black |
Glass Color | Clear |
Lamp Type | E26 |
Socket Type | Ceramic |
Max. Fixture Wattage | 100 |
Fixture Type | Exterior Wall Mount |
Back Plate Shape | Oval |
Shade Material | Glass |
Shade Shape | Pane |
Environment | Wet |
Collection | Richmond |
Description
Wall 1-Light Seeded,Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARD DOG SECURITY Guard Dog Functional Flashlight, NiCd (TL-GD820)
- PROGRESS LIGHTING Nightsaver Small Dark Sky Shield, Black (P8400-31)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13BX/835/ECO)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- ACCLAIM LIGHTING Wall Light, Matte Black, 3-Light (5413BK)
- ACCLAIM LIGHTING Wall Light, Arch, Bronze, 1-Light (8201ABZ)
- ACCLAIM LIGHTING Pocket Wall Light, 1-Light, Copper Patina (8413CP)
- ACCLAIM LIGHTING Wall Light, Black Coral, 3-Light (5521BC)
- ACCLAIM LIGHTING Wall Light, 1-Light, White (100WH)
- ACCLAIM LIGHTING Wall Light, Matte Black, 3-Light (5180BK)
- Z-LITE Wakefield Outdoor Wall Light, Black & Clear Beveled (522M-BK)
- Acclaim Lighting Outdoor Wall Lights