Shop All Outdoor Wall Lights
Acclaim Lighting
Wall 1-Light, Motion Sen, Tex White
Mfr # 82TWM
Zoro # G7327691
product price: $90.00
/ea
Free Shipping & Returns
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dimmable
- Lens Material Durabrite
- Finish Textured White
- Glass Color Clear
- Max. Fixture Wattage 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 82TWM
- Zoro # G7327691
- UPC # 878925004331
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Back Plate Width (in) | 4.75 |
Back Plate Height (in) | 8.5 |
Details
Item | Wall 1-Light,Motion Sen,Tex White |
Features | Dimmable |
Lens Material | Durabrite |
Finish | Textured White |
Glass Color | Clear |
Max. Fixture Wattage | 60 |
Lamp Type | E26 |
Socket Type | Ceramic |
Fixture Type | Exterior Wall Mount |
Collection | Mariner |
Shade Shape | Globe |
Shade Material | Acrylic |
Back Plate Shape | Rectangular |
Environment | Wet |
Description
Wall 1-Light,Motion Sen,Tex White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Batteries AND Light Bulbs Target-211200-95 (TARGET-211200-95 BATTERIES AND LIGHT BULBS)
- ILC Replacement for Magnaflux 507320 replacement light bulb lamp (507320 MAGNAFLUX)
- ILC Replacement for Olympus U-rfl-t replacement light bulb lamp (U-RFL-T OLYMPUS)
- ILC Replacement for Sylvania Cf65el/twist/841 replacement light bulb lamp (CF65EL/TWIST/841 SYLVANIA)
- ACCLAIM LIGHTING Wall Light, Burled Walnut, 3-Light (5413BW)
- ACCLAIM LIGHTING Wall Light, Black Coral, 3-Light (5521BC)
- ACCLAIM LIGHTING Wall Light, Matte Black, 3-Light (5180BK)
- ACCLAIM LIGHTING Pocket Wall Light, 1-Light, Copper Patina (8413CP)
- ACCLAIM LIGHTING Wall Light, Arch, Bronze, 1-Light (8201ABZ)
- ACCLAIM LIGHTING Wall Light, 1-Light, White (100WH)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, Photocell Sensor Included (PT-WPF-HW-3CP)
- Acclaim Lighting Outdoor Wall Lights