Shop All Pendants
Acclaim Lighting
Virginia 1-Light Pendant, Height: 9-1/2"
Mfr # IN21147ORB
Zoro # G7807788
Free Shipping & Returns
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9-3/4"
- Housing Finish Oil Rubbed Bronze
- Number of Lights 1
- Light Type 100W Medium
- Collection Virginia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acclaim Lighting
- MFR # IN21147ORB
- Zoro # G7807788
- UPC # 849596004142
- Country of Origin China
- Category Pendants
Dimensions
Height | 9-1/2" |
Width | 9-3/4" |
Details
Housing Finish | Oil Rubbed Bronze |
Number of Lights | 1 |
Light Type | 100W Medium |
Collection | Virginia |
Description
Virginia 1-Light Pendant
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED Wraparound Fixture, 48W, White, 48"L (LAW4-40ML-EDU)
- DABMAR LIGHTING Wall Lght, 613, W, Brass, Rcssd, Brick Step (LV613-W)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 4855L, 4000K (DMW2 L24 4000LM AFL MD MVOLTGZ1040K80CRI)
- J.W. SPEAKER Lamp w/PE12015792, Blk, Spot Pttrn, 12/32V (1706821)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- NUVO Lake 4 Light Island Pendant Bronze Copper Accents Finish Bro (60-5854)
- BESA LIGHTING Kristall 8 Cord Pendant, Amber, Satin Nickel Finish, 1x9W LED (1JT-461682-LED-SN)
- WESTINGHOUSE Pendant 60W 3Fixture Pulley Iron Hill 12In, Matte Black Shade (6129400)
- Acclaim Lighting Pendants