Shop All Sconces
Acclaim Lighting
Valmont 1-Light Sconce Satin Nickel
Mfr # IN41385SN
Zoro # G7809632
product price: $100.00
/ea
Free Shipping & Returns
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Sconce
- Fixture Voltage 120V
- Glass Color Frosted
- Fixture Wattage 75
- Housing Material Steel + Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # IN41385SN
- Zoro # G7809632
- UPC # 849596002155
- Country of Origin China
- Category Sconces
Details
Fixture Type | Sconce |
Fixture Voltage | 120V |
Glass Color | Frosted |
Fixture Wattage | 75 |
Housing Material | Steel + Glass |
Standards | UL/CUL |
Lamp Quantity | 1 |
Shade Shape | Cylindrical |
Base Type | E26 |
Shade Type | Frosted Glass Shade |
Back Plate Shape | Round |
Shade Material | Glass |
Collection | Valmont |
Environment | Damp |
Description
Valmont 1-Light Sconce Satin Nickel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Charger, 2 Units (PMLN8231AR)
- BAYCO LED Work Light, Retract Reel Hook, 1200Lum (SL-866)
- ILC Replacement for Philips F13t5/soft White replacement light bulb lamp (F13T5/SOFT WHITE PHILIPS)
- SATCO 4 Watt CA11 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21316)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Matte Black (31991BK)
- ACCLAIM LIGHTING Wall Light, LED, 1-Light, Matte Black (1404BK)
- ACCLAIM LIGHTING Wall Sconce, 2-Light, Arch. Bronze (4701ABZ)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Arch. Bronze (31991ABZ)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- EUROFASE Vesper Contemporary Incandescent Wall Sconce, 2-Light, Frosted/Brushed Nickel (23274-020)
- WESTINGHOUSE One-Light Indoor Wall Fixture with Outlet Chrm Wht and Crystl Gls (6640200)
- Acclaim Lighting Sconces