Shop All Under Cabinet Lighting
Acclaim Lighting
Under Cabinet Light, White, 12"
Mfr # UC12WH
Zoro # G7323318
product price: $40.00
/ea
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Color Frosted
- Dimmable No
- Fixture Type Under Cabinet Lighting
- Standards cETL
- Ballast Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # UC12WH
- Zoro # G7323318
- UPC # 875627002634
- Country of Origin China
- Category Under Cabinet Lighting
Dimensions
Length | 3.5 |
Details
Light Color | Frosted |
Item | Under Cabinet Light,White,12" |
Dimmable | No |
Fixture Type | Under Cabinet Lighting |
Standards | cETL |
Ballast Quantity | 1 |
Lens Material | Acrylic |
Wattage | 8 |
Base Material | Steel |
Environment | Damp |
Description
The 12 in. White Fluorescent Under cabinet Light Is An Economical And Energy-Efficient Choice For Kitchen And Task Lighting. They are light-weight and easy to install. The T5 tubes are included and are replaceable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Lamp Reflec Heat Clr R40 250W (250R40/1)
- SYLVANIA Natural PAR 20 E26 (Medium) LED Floodlight Bulb White 50 W (40920)
- KIM LIGHTING Step Light, LED, 5 Watts, Black (EL807/3L3KUV/BL)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120800)
- ACCLAIM LIGHTING Under Cabinet Light, Bronze, 21" (UC21BZ)
- ELCO LIGHTING Undercabinet Pucks, Sedum™ Mini Super Slim Round LED Puck Light (E261B)
- GE Light Fixture CCT 12", Direct Wire (34286)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUS28L)
- RADIONIC HI-TECH UC12-1K-4-D Undercabinet Lighting (UC12-1K-4-D)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL21)
- DALS 12 Inch CCT Hardwired Linear Under Cabinet Light (9009CC-WH)
- Acclaim Lighting Under Cabinet Lighting