Shop All Under Cabinet Lighting
Acclaim Lighting
Under Cabinet Light, Bronze, 12"
Mfr # UC12BZ
Zoro # G7323272
product price: $40.00
/ea
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Color Frosted
- Fixture Type Under Cabinet Lighting
- Length 3.5
- Ballast Quantity 1
- Standards cETL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # UC12BZ
- Zoro # G7323272
- UPC # 875627002603
- Country of Origin China
- Category Under Cabinet Lighting
Dimensions
Length | 3.5 |
Details
Light Color | Frosted |
Item | Under Cabinet Light,Bronze,12" |
Fixture Type | Under Cabinet Lighting |
Ballast Quantity | 1 |
Standards | cETL |
Dimmable | No |
Lens Material | Acrylic |
Wattage | 8 |
Environment | Damp |
Base Material | Steel |
Description
Under Cabinet Light,Bronze,12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Altman 902 replacement light bulb lamp (902 ALTMAN)
- ILC Replacement For SATCO S12113 (S12113)
- ILC Replacement for Fulham Fep-100-277-118tb Long Version (FEP-100-277-118TB LONG VERSION FULHAM)
- METALUX Lm General Dist 4000K Wet Loc, 4Vt3 4000 (4VT3-LD5-4-G-UNV-L840-CD1-U)
- ACCLAIM LIGHTING Under Cabinet Light, Bronze, 21" (UC21BZ)
- LUMAPRO Under Cabinet Fixture, 8 Watts, 120 V (23NU65)
- NORA LIGHTING Nora Lighting NULSA-106 6 ft. 3-Wire Cord and Plug (NULSA-106)
- GE GE Premium LED Light Fixture, Plug-In, Linkable, 12in (38845-T1)
- ELCO LIGHTING Lens for EUN Series 5 wide T5 Fluorescent Undercabinet Lights" (EUL21)
- ELCO LIGHTING Lens for EUN Series 3 1/2 wide T5 Fluorescent Undercabinet Lights" (EUL32-3)
- ELCO LIGHTING Undercabinet Pucks, Sedum™ Mini Super Slim Round LED Puck Light (E261W)
- Acclaim Lighting Under Cabinet Lighting