Shop All LED Under Cabinet Lighting
Acclaim Lighting
Under Cabinet LED Light, White, 32"
Mfr # LEDUC32WH
Zoro # G7323412
product price: $138.00
/ea
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Type - Under Cabinet Lights Under Cabinet Lighting
- Standards cETL
- Length 4
- Dimmable Yes
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # LEDUC32WH
- Zoro # G7323412
- UPC # 849596001936
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Length | 4 |
Details
Fixture Type - Under Cabinet Lights | Under Cabinet Lighting |
Item | Under Cabinet LED Light,White,32" |
Standards | cETL |
Dimmable | Yes |
Material | Steel |
Environment | Damp |
Lens Material | Acrylic |
Lens Finish | Frosted |
Description
Under Cabinet LED Light,White,32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN Efficient Lighting EL-252-03-E Modern 3-Light 15W Integrated LED Interior Bathroom Vanity Fixture; Brushed Nickel (EL-252-03-E)
- BUYERS PRODUCTS 5 Inch LED Clear Articulating Flood Light (1492125)
- SATCO 8 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21350)
- ILC Replacement For AMERICAN ULTRAVIOLET G48T5L4P (G48T5L/4P)
- BRIGHTBOMB 16 in. Plug-in LED Under Cabinet Light Fixture, White (BR2670126)
- JESCO SLEEK LED 36" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-36/30-W)
- ELCO LIGHTING LED Undercabinet Lightbars (EUD14CW)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V AC, Silver (ZX515-HL-3K)
- BLACK & DECKER Voice-Enabled Smart Under Cabinet Lighting Kit, 1-Bar Adjustable White Light, 24” (LEDUC24-1CCT-ACK)
- JESCO SLEEK LED 36" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-36/60-W)
- MAXIM LIGHTING CounterMax 5K 24'' 2700-5000K LED Under Cabinet (89865WT)
- Acclaim Lighting LED Under Cabinet Lighting