Shop All LED Under Cabinet Lighting
Acclaim Lighting
Under Cabinet LED Light, Bronze, 9"
Mfr # LEDUC9BZ
Zoro # G7323421
product price: $72.00
/ea
$72.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Finish Frosted
- Lens Material Acrylic
- Environment Damp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # LEDUC9BZ
- Zoro # G7323421
- UPC # 849596001943
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Item | Under Cabinet LED Light,Bronze,9" |
Lens Finish | Frosted |
Lens Material | Acrylic |
Environment | Damp |
Description
Under Cabinet LED Light,Bronze,9 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Square Glass 2 Light Close-to-Ceiling, 60 W, White (P4961-30)
- ILC Replacement for Bulbtronics 1630-ge replacement light bulb lamp (1630-GE BULBTRONICS)
- MOTOROLA Charger, 2 Units (PMLN8231AR)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3000K Soft White Dimmable E26 Base 6-Pack (LR21431-6PK)
- ACCLAIM LIGHTING Under Cabinet LED Light, White, 32" (LEDUC32WH)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS45W)
- AFX Cirrus LED Ceiling Mount, Watts: 34 (C2F143400L30MV)
- AMAX LIGHTING Amax Lighting LEDPL3-BLK LED Puck Light, 3- 4W, 3000 CCT, 1080 Lums, 82 CRI, Black, 3 light kit (LEDPL3-BLK)
- MAXIM LIGHTING CounterMax 120V Slim 24 LED UC White Tunable (88953WT)
- WESTEK White Battery Powered LED Puck Light , 3PK (BL-PCCT-W3)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBC03)
- Acclaim Lighting LED Under Cabinet Lighting