Shop All LED Under Cabinet Lighting
Acclaim Lighting
Under Cabinet LED Light, Bronze, 32"
Mfr # LEDUC32BZ
Zoro # G7323458
product price: $138.00
/ea
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Finish Frosted
- Lens Material Acrylic
- Environment Damp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # LEDUC32BZ
- Zoro # G7323458
- UPC # 849596001929
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Item | Under Cabinet LED Light,Bronze,32" |
Lens Finish | Frosted |
Lens Material | Acrylic |
Environment | Damp |
Description
Under Cabinet LED Light,Bronze,32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Atlantic Ultraviolet F40t12bl replacement light bulb lamp, 6PK (F40T12BL ATLANTIC ULTRAVIOLET)
- KOHLER Bracket Hardware Kit (1043376)
- SYLVANIA Plug-In CFL Bulb, 42W, 3200 lm, 3000K (CF42DT/E/IN/830/ECO)
- ACCLAIM LIGHTING Under Cabinet LED Light, White, 32" (LEDUC32WH)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBC12)
- MAXIM LIGHTING CounterMax 5K 30'' 2700-5000K LED Under Cabinet (89866BZ)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 4 ft L, 28.7W (RLW4-40MW-FAW-EDU)
- JUNO LIGHTING LED Undercabinet Fixture (UPLD 30IN SWW4 90CRI WH)
- AGILUX 18in LED Under Cabinet Task Light, Direct Wire Switch Dimmable, Linkable, 400 Lumens, Warm White (15001)
- RADIONIC HI-TECH LED Undercabinet Lighting, 22 in., w/USB (G22-WH-CP-CO-U)
- Acclaim Lighting LED Under Cabinet Lighting