Shop All Pendants
Acclaim Lighting
Tiberton 1-Light Pendant
Mfr # IN11380ORB
Zoro # G7807587
product price: $180.00
/ea
Free Shipping & Returns
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12-1/4"
- Width 8"
- Housing Finish Oil Rubbed Bronze
- Light Type 60W Medium
- Style Modern-Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # IN11380ORB
- Zoro # G7807587
- UPC # 849596005309
- Country of Origin China
- Category Pendants
Dimensions
Height | 12-1/4" |
Width | 8" |
Details
Housing Finish | Oil Rubbed Bronze |
Number of Lights | 1 |
Light Type | 60W Medium |
Style | Modern-Industrial |
Collection | Tiberton |
Description
Tiberton 1-Light Pendant
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED DIM G8 35W 350L WW (BP35G8.6/830LED)
- ILC Replacement for Glasco Ultraviolet Q-521035 Quartz Sleeve replacement light bulb lamp (Q-521035 QUARTZ SLEEVE GLASCO ULTRAVIOLET)
- ILC Replacement for Kichler 10574clr replacement light bulb lamp (10574CLR KICHLER)
- ILC Replacement for DONSBULBS F40CWX (F40CWX DONSBULBS)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- VAXCEL Milano Mini Pendant Toffee Swirl Glass (P0173)
- BESA LIGHTING Cierro Stem Pendant, Vanilla Matte, Satin Nickel Finish, 1x100W Incandescent (1TT-4124VM-SN)
- ELK LIGHTING Lungo 1-Lght Mini Pndnt SatNickel w/Snow Wht Glass - Incl LED Bulb (501-1SW-LED)
- Acclaim Lighting Pendants