Shop All Sconces
Acclaim Lighting
St. Clare 1-Light Wall Sconce
Mfr # TW6358
Zoro # G7810743
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Wall Lamp
- Fixture Voltage 120V
- Glass Color White
- Lamp Quantity 1
- Standards cUL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # TW6358
- Zoro # G7810743
- UPC # 741142042366
- Country of Origin China
- Category Sconces
Details
Fixture Type | Wall Lamp |
Fixture Voltage | 120V |
Glass Color | White |
Lamp Quantity | 1 |
Standards | cUL |
Fixture Wattage | 60 |
Housing Material | Steel |
Shade Shape | Drum |
Base Type | E12 |
Back Plate Shape | Round |
Shade Material | Fabric |
Shade Type | White Linen 1/2 Round Shade |
Environment | Dry |
Collection | St. Clare |
Description
St. Clare 1-Light Wall Sconce
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIDRIVE X 12V LED Dimmable Driver, 200W, ELV, 0-10V, Class 2 Wet Loc Juction Box (DI-ODX-12V200W-J)
- AVEN Machine Task Light, IP67, LED, 520lm (26600-503G)
- ILC Replacement for Sylvania 26291 replacement light bulb lamp (26291 SYLVANIA)
- BODINE Lighting Ballast, 2-1/4" W x 1-3/16" H (BSL310M)
- ACCLAIM LIGHTING Wall Light, LED, 1-Light, Matte Black (1404BK)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Matte Black (31991BK)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Arch. Bronze (31991ABZ)
- ACCLAIM LIGHTING Wall Sconce, 2-Light, Arch. Bronze (4701ABZ)
- Z-LITE Emily 2 Light Wall Sconce, Matte Black & Off White (3033-2S-MB)
- ET2 Beacon 1-Light 5" Wide Gray / Black Wall Sconce (E25015-GYBK)
- Acclaim Lighting Sconces