Shop All Sconces
Acclaim Lighting
Sophia 1-Light Sconce Oil Rubbed Bronze
Mfr # IN41230ORB
Zoro # G7808740
product price: $100.00
/ea
Free Shipping & Returns
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Sconce
- Fixture Voltage 120V
- Glass Color White
- Lamp Quantity 1
- Standards ETL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # IN41230ORB
- Zoro # G7808740
- UPC # 849596004234
- Country of Origin China
- Category Sconces
Dimensions
Back Plate Height (in) | 9 |
Details
Fixture Type | Sconce |
Fixture Voltage | 120V |
Glass Color | White |
Lamp Quantity | 1 |
Standards | ETL |
Housing Material | Iron + Glass |
Fixture Wattage | 100 |
Base Type | E26 |
Shade Material | Glass |
Collection | Sophia |
Shade Type | White Frosted Cylindrical Glass Shades |
Shade Shape | Cylindrical |
Back Plate Shape | Rectangular |
Environment | Damp |
Description
Sophia 1-Light Sconce Oil Rubbed Bronze
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 45r20/130v replacement light bulb lamp, 2PK (45R20/130V SYLVANIA)
- FULHAM FIREHORSE Lighting Retrofit Kit, 10" W x 5" H (FHSKITT08LHD)
- SATCO 26W T3 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8233)
- MIDWEST FASTENER Medium Base Porcelain 2-Piece Ring Type Sockets 2PK (77852)
- ACCLAIM LIGHTING Wall Light, LED, 1-Light, Matte Black (1404BK)
- ACCLAIM LIGHTING Wall Sconce, 2-Light, Arch. Bronze (4701ABZ)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Arch. Bronze (31991ABZ)
- ACCLAIM LIGHTING Wall Light, LED, 2-Light, Arch. Bronze (1402ABZ)
- GLOBE Electric Capulet 1-Light Matte Black Wall Sconce (44359)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- ACCESS LIGHTING Aqueous, Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (20441-BS/OPL)
- Acclaim Lighting Sconces