Shop All Pendants
Acclaim Lighting
Sophia 1-Light Pendant Satin Nickel
Mfr # IN21234SN
Zoro # G7808199
product price: $100.00
/ea
Free Shipping & Returns
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11-1/2"
- Width 5" Dia.
- Number of Lights 1
- Light Type 100W Medium
- Collection Sophia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # IN21234SN
- Zoro # G7808199
- UPC # 849596004180
- Country of Origin China
- Category Pendants
Dimensions
Height | 11-1/2" |
Width | 5" Dia. |
Details
Housing Finish | Satin Nickel |
Number of Lights | 1 |
Light Type | 100W Medium |
Collection | Sophia |
Description
Sophia 1-Light Pendant Satin Nickel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL REDLITHIUM™ USB 2,000 Lumen Slide Focus Flashlight (2162-21)
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 27K (S29840)
- STREAMLIGHT E-Flood Upgrade Kit, Black (45842)
- EKENA MILLWORK Eleanor Architectural Grade PVC Pierced Ceiling Medallion, Black, 18"OD x 6 7/8"ID x 1/2"P (CMPP18EASBL)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ENERPAC Pendant Assy 3Button 10 Ft (ZCP-3)
- ELK LIGHTING Chadwick 1-Lght Pndnt Polished Nickel w/Matching Shade - Incl LED Bulb (66114-1-LED)
- VAXCEL Milano 4.25-in. W Mini Pendant London Fog Glass, satin nickel finish (P0326)
- Acclaim Lighting Pendants