Shop All Pendants
Acclaim Lighting
Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11"
Mfr # IN31159ORB
Zoro # G7808460
product price: $178.00
/ea
Free Shipping & Returns
$178.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11"
- Width 4-1/2"
- Number of Lights 1
- Light Type 100W Medium
- Collection Prism
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # IN31159ORB
- Zoro # G7808460
- UPC # 849596002124
- Country of Origin China
- Category Pendants
Dimensions
Height | 11" |
Width | 4-1/2" |
Details
Housing Finish | Oil Rubbed Bronze |
Number of Lights | 1 |
Light Type | 100W Medium |
Collection | Prism |
Description
Prism 1-Light Pendant Oil Rubbed Bronze
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE LED Temp High Bay, Screw In, LED, 18000lm (17150LEDP3)
- SATCO 40 W ST19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2414)
- ILC Replacement for Flowtron Bf-35 replacement light bulb lamp (BF-35 FLOWTRON)
- SYLVANIA Sylvania FT40DL/835/RS 40w W/ 2G11 Base, 3500K, 4-Pin High Lumen Biax CFL Bulb (20585)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- QUOIZEL Rylan 4-Light Matte Black Pendant (RYN2817MBK)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29011LEDDLP-BL/WMB)
- ELEGANT DESIGNS Netted Brushed Nickel Coastal Ocean Sea Glass Pendant, Aqua (PT1003-AQU)
- LALIA HOME 7in Ironhouse One Light Hanging Metal Caged Mini Pendant Ceiling Light Fixture, Black (LHP-3018-BK)
- Acclaim Lighting Pendants