Shop All Sconces
Acclaim Lighting
Poydras 1-Light Sconce Satin Nickel
Mfr # IN41335SN
Zoro # G7809230
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Sconce
- Fixture Voltage 120V
- Glass Color Frosted
- Lamp Quantity 1
- Standards UL/CUL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # IN41335SN
- Zoro # G7809230
- UPC # 849596003060
- Country of Origin China
- Category Sconces
Details
Fixture Type | Sconce |
Fixture Voltage | 120V |
Glass Color | Frosted |
Lamp Quantity | 1 |
Standards | UL/CUL |
Housing Material | Steel + Glass |
Fixture Wattage | 100 |
Shade Type | Frosted Glass Shade |
Shade Shape | Cylindrical |
Environment | Dry |
Base Type | E26 |
Collection | Poydras |
Back Plate Shape | Round |
Shade Material | Glass |
Description
Poydras 1-Light Sconce Satin Nickel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 24" T8/T12, 20 W, T8 Tube, Daylight, PK6 (37162)
- KILLARK Glass Globe, Tempered Blue (VBGP-100)
- LITHONIA LIGHTING Low Profile Wraparound Fixture, 4ft L, 55W (FMLWL LNK 48 ALO4 8SWW2)
- COAST CUTLERY FLASHLIGHT PX1 480L BLK (20864)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Matte Black (31991BK)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Arch. Bronze (31991ABZ)
- ACCLAIM LIGHTING Wall Light, LED, 1-Light, Matte Black (1404BK)
- ACCLAIM LIGHTING Wall Sconce, 2-Light, Arch. Bronze (4701ABZ)
- SKELETONS & MORE Skeletons & More SCON-720 Wall Sconce; One Life-Size & Two 3 in. Skulls in Hexagram Bone Frame (SCON-720)
- ACCESS LIGHTING Mid Town, 2 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64062LEDDLP-ABB/WH)
- NORWELL Ava LED Sconce 24 (9740-BA-MA)
- Acclaim Lighting Sconces