Shop All Post Lighting
Acclaim Lighting
Post Mount Light, Matte Black, 3-Light
Mfr # 7677BK
Zoro # G7324383
product price: $230.00
/ea
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Glass Color Clear
- Standards UL
- Housing Material Cast Aluminum
- Watts 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 7677BK
- Zoro # G7324383
- UPC # 878925005918
- Country of Origin China
- Category Post Lighting
Details
Item | Post Mount Light,Matte Black,3-Light |
Finish | Matte Black |
Glass Color | Clear |
Standards | UL |
Housing Material | Cast Aluminum |
Watts | 180 |
Bulb Base Type | E12 |
Dimmable | Yes |
Socket Type | Bakelite |
Fixture Type | Exterior Post Mount |
Environment | Wet |
Shade Shape | Pane |
Shade Type | Clear Hammered Glass Panes |
Shade Material | Glass |
Description
Bring the beauty of Bay Street to your home. Gorgeous hammered glass is framed in durable cast aluminum. This timeless design completes any style of architecture and resists rust and corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 80890 replacement light bulb lamp, 2PK (80890 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ballast Rww-rei264g6mv (RWW-REI264G6MV)
- SYLVANIA T5 Fluorescent 40Pk (FP54/835/HO/ECO)
- ILC Replacement for Osram Sylvania 16156 replacement light bulb lamp (16156 OSRAM SYLVANIA)
- ACCLAIM LIGHTING Direct Burial Lamp Post, Matte Black (97BK)
- ACCLAIM LIGHTING Surface Mount Post, Matte Black, 72" (C6BK)
- ACCLAIM LIGHTING Post Light, 3-Light, Oil-Rubbed Bronze (39817ORB)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (87BK)
- ACCLAIM LIGHTING Pier Mount, Black For 3" Posts (C347BK)
- ACCLAIM LIGHTING Post Cross Arm, Black (335BK)
- DABMAR LIGHTING Fixture, Post, 2303, B, Frsted Glss (GM2303-B-FROST)
- Acclaim Lighting Post Lighting