Shop All Post Lighting
Acclaim Lighting
Post Mount Light, Matte Black, 2-Light
Mfr # 5157BK
Zoro # G7325460
Free Shipping & Returns
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shade Type Clear Glass Panes
- Fixture Type Exterior Post Mount
- Environment Wet
- Shade Shape Pane
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acclaim Lighting
- MFR # 5157BK
- Zoro # G7325460
- UPC # 875627005178
- Country of Origin China
- Category Post Lighting
Details
Item | Post Mount Light,Matte Black,2-Light |
Shade Type | Clear Glass Panes |
Fixture Type | Exterior Post Mount |
Environment | Wet |
Shade Shape | Pane |
Shade Material | Glass |
Description
Post Mount Light,Matte Black,2-Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, KULKA 572 (KULKA 572)
- STREAMLIGHT Penlight, 250/90 lm, Industrial Grade, LED (66134)
- OLYMPUS Olympus: 3 Inch Long Straight Cam Part (OLY-DCNP-100-LC)
- ILC Replacement for Light Bulb / Lamp Jt120v-150w/e26 replacement light bulb lamp (JT120V-150W/E26 LIGHT BULB / LAMP)
- ACCLAIM LIGHTING Pier Mount Adapter, Arch. Bronze (5999ABZ)
- ACCLAIM LIGHTING Direct Burial Lamp Post, Matte Black (97BK)
- ACCLAIM LIGHTING Pier Mount Adapter, Matte Black (5999BK)
- ACCLAIM LIGHTING Direct Burial Lamp Post, Matte Black (98BK)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (6117BK)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (4007BK)
- CRAFTMADE 84in Smooth Direct Burial Post in Textured Black (Z8790-TB)
- Acclaim Lighting Post Lighting