Shop All Post Lighting
Acclaim Lighting
Post Mount Light, Matte Black, 1-Light
Mfr # 8117BK
Zoro # G7328568
Free Shipping & Returns
$170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Glass Color Frosted
- Housing Material Cast Aluminum
- Watts 100
- Standards ETL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acclaim Lighting
- MFR # 8117BK
- Zoro # G7328568
- UPC # 878925008988
- Country of Origin China
- Category Post Lighting
Details
Item | Post Mount Light,Matte Black,1-Light |
Finish | Matte Black |
Glass Color | Frosted |
Housing Material | Cast Aluminum |
Watts | 100 |
Standards | ETL |
Socket Type | Ceramic |
Bulb Base Type | E26 |
Dimmable | Yes |
Environment | Wet |
Shade Shape | Pane |
Shade Type | Frosted Glass Panes |
Fixture Type | Exterior Post Mount |
Shade Material | Glass |
Description
Somerset features a craftsman style that is sure to add the right amount of pizazz to any space. Sharp lines and angles frame in beautiful, frosted linen glass. This rectangular lantern is completed by a curved, shapely roof.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Ceiling Medallion 16In Smooth Molded Plastic White Finish (7773200)
- DESIGNERS EDGE Worklight Halogen 1000W (L13)
- DORCY Assorted Led 120 lm (41-2958)
- ILC Replacement for Advance 72c5481-np (72C5481-NP ADVANCE)
- ACCLAIM LIGHTING Pier Mount Adapter, Arch. Bronze (5999ABZ)
- ACCLAIM LIGHTING Surface Mount Post, Matte Black, 72" (C6BK)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (4007BK)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (5187BK)
- ACCLAIM LIGHTING Pier Mount Adapter, Matte Black (5999BK)
- ACCLAIM LIGHTING Post Cross Arm, Black (335BK)
- NUVO 75 Watt Adjustable Post Top LED Fixture, CCT Selectable, 120-347 Volt, Bronze (65/892)
- Acclaim Lighting Post Lighting