Shop All Post Lighting
Acclaim Lighting
Post Mount Light, Black Coral, 2-Light
Mfr # 39017BC
Zoro # G7325512
product price: $190.00
/ea
Free Shipping & Returns
$190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Coral
- Glass Color Clear
- Watts 120
- Standards ETL
- Housing Material MarbleX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 39017BC
- Zoro # G7325512
- UPC # 849596000670
- Country of Origin China
- Category Post Lighting
Details
Item | Post Mount Light,Black Coral,2-Light |
Finish | Black Coral |
Glass Color | Clear |
Watts | 120 |
Standards | ETL |
Housing Material | MarbleX |
Bulb Base Type | E12 |
Dimmable | Yes |
Socket Type | Bakelite |
Shade Material | Glass |
Shade Type | Clear Seeded Glass Panes |
Shade Shape | Pane |
Environment | Wet |
Fixture Type | Exterior Post Mount |
Description
The Aiken collection 2-light post lantern is made of MarbleX, the most durable outdoor lighting material available. MarblelX will not fade, chip or peel, and it resists corrosion and harmful UV rays. This carriage style lantern features textured seedy glass framed inside of smooth, angled lines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMA SONIC 6.5 FT White Decorative Post with 3in Fitter (DP55F2)
- FEIT ELECTRIC A19 E26 Medium LED Dusk to Dawn Bulb Tunable WhiteColor Changing 60 Watt Equivalenc (OM603CCTCADDLDI)
- POWER SENTRY Emergency Lighting Ballast, 13-5/16" L (PS1400QD MVOLT PSBCEB2)
- ILC Replacement for Satco S6215 replacement light bulb lamp (S6215 SATCO)
- ACCLAIM LIGHTING Pier Mount Adapter, Burled Walnut (5999BW)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (87BK)
- ACCLAIM LIGHTING Stone Pier Mount Adapter (5999ST)
- ACCLAIM LIGHTING Direct Burial Post, Black, 8 ft. (3588BK)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (6117BK)
- ACCLAIM LIGHTING Post Light, 3-Light, Oil-Rubbed Bronze (39817ORB)
- PROGRESS LIGHTING New Haven Three-Light Post Light, Black (P6433-31)
- Acclaim Lighting Post Lighting