Shop All Post Lighting
Acclaim Lighting
Post Mount Light, Black Coral, 1-Light
Mfr # 31947BC
Zoro # G7328507
product price: $220.00
/ea
Free Shipping & Returns
$220.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Coral
- Glass Color Clear
- Standards ETL
- Watts 100
- Housing Material MarbleX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 31947BC
- Zoro # G7328507
- UPC # 849596000519
- Country of Origin China
- Category Post Lighting
Details
Item | Post Mount Light,Black Coral,1-Light |
Finish | Black Coral |
Glass Color | Clear |
Standards | ETL |
Watts | 100 |
Housing Material | MarbleX |
Socket Type | Ceramic |
Dimmable | Yes |
Bulb Base Type | E26 |
Fixture Type | Exterior Post Mount |
Shade Material | Glass |
Shade Shape | Cylindrical |
Environment | Wet |
Shade Type | Clear seeded glass shade |
Description
Vista II features a craftsman design that will complement many styles of architecture. It's clear, seeded glass allows for bright, crisp illumination. It's MarbleX construction is ideal for harsh coastal environments, as it will never rust or corrode.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3 Watt B11 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21283)
- ILC Replacement for Eiko Led36wpt40kmed-g7 replacement light bulb lamp (LED36WPT40KMED-G7 EIKO)
- NICOR LIGHTING Nicor Lighting DLS56-3009-120-4K-WH 900 Lumen 4000K LED Surface Mount Retrofit; White - 5 & 6 in. (DLS56-3009-120-4K-WH)
- DESIGNERS FOUNTAIN Oil Rubbed Bronze 3 Light 15.25in. Flush Mount with Alabaster Glass (1257L-ORB-AL)
- ACCLAIM LIGHTING Post Mount Light, 1-Light, Textured White (6117TW)
- ACCLAIM LIGHTING Pier Mount Adapter, Matte Black (5999BK)
- ACCLAIM LIGHTING Post Light, 3-Light, Oil-Rubbed Bronze (39817ORB)
- ACCLAIM LIGHTING Surface Mount Post, Matte Black, 96" (C8BK)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (4007BK)
- ACCLAIM LIGHTING Surface Mount Post, Matte Black, 72" (C6BK)
- ACCLAIM LIGHTING Stone Pier Mount Adapter (5999ST)
- Acclaim Lighting Post Lighting