Shop All Post Lighting
Acclaim Lighting
Post Mount Light, 1-Light, Arch. Bronze
Mfr # 8117ABZ
Zoro # G7327317
product price: $170.00
/ea
Free Shipping & Returns
$170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Exterior Post Mount
- Environment Wet
- Shade Material Glass
- Shade Shape Pane
- Shade Type Frosted Glass Panes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 8117ABZ
- Zoro # G7327317
- UPC # 878925008971
- Country of Origin China
- Category Post Lighting
Details
Item | Post Mount Light,1-Light,Arch. Bronze |
Fixture Type | Exterior Post Mount |
Environment | Wet |
Shade Material | Glass |
Shade Shape | Pane |
Shade Type | Frosted Glass Panes |
Description
Post Mount Light,1-Light,Arch. Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NICOR LIGHTING 4 In. Lo-volt White Baffle (14002)
- SYLVANIA Fluorescent Bulb, 28 W, T8, 48 in. L (FO28/841XP/XL/SS/ECO3)
- SATCO 75 W BR30 Incandescent - Red - 2000 Hours - Medium Base - 130V (S3240)
- DIODE LED OMNIDRIVE X 24V 30W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V30W-J)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 3-Light (7517BK)
- ACCLAIM LIGHTING Surface Mount Post, Matte Black, 72" (C6BK)
- ACCLAIM LIGHTING Post Cross Arm, Black (335BK)
- ACCLAIM LIGHTING Pier Mount Adapter, Arch. Bronze (5999ABZ)
- ACCLAIM LIGHTING Pier Mount, Black For 3" Posts (C347BK)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (87BK)
- Z-LITE Talbot 1 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze And Seedy (579PHMS-ORB)
- Acclaim Lighting Post Lighting