Shop All Post Lighting
Acclaim Lighting
Post Light, Black Coral, Champagne Glass
Mfr # 7567BC/CH
Zoro # G7325223
product price: $230.00
/ea
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Coral
- Glass Color Champagne
- Standards UL
- Housing Material Cast Aluminum
- Watts 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 7567BC/CH
- Zoro # G7325223
- UPC # 875627008155
- Country of Origin China
- Category Post Lighting
Details
Item | Post Light,Black Coral,Champagne Glass |
Finish | Black Coral |
Glass Color | Champagne |
Standards | UL |
Housing Material | Cast Aluminum |
Watts | 120 |
Socket Type | Bakelite |
Dimmable | Yes |
Bulb Base Type | E12 |
Shade Material | Glass |
Environment | Wet |
Fixture Type | Exterior Post Mount |
Shade Type | Champagne Glass Globe |
Shade Shape | Melon |
Description
The Avian 2-light wall lantern is designed for nature enthusiasts. This exclusive "Birds on a Branch" design is sure to add charm wherever you install it. Made of durable die-cast aluminum, it will not rust and it resists corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S29484 (S29484)
- ILC Replacement for Philips 39117-7 replacement light bulb lamp (39117-7 PHILIPS)
- LITHONIA LIGHTING LED Linear Strip Light, 4813 lm (CLX L48 5000LM SEFFDLMVOLTGZ1050K80CRIWH)
- SOLERA 7W SOLAR WALL PACK LiFePO4 (SL-SWL-7W-40K-BK-G2)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (87BK)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 3-Light (7517BK)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (4007BK)
- ACCLAIM LIGHTING Pier Mount, Black For 3" Posts (C347BK)
- ACCLAIM LIGHTING Direct Burial Post, Black, 8 ft. (3588BK)
- ACCLAIM LIGHTING Pier Mount Adapter, Arch. Bronze (5999ABZ)
- ACCLAIM LIGHTING Pier Mount Adapter, Burled Walnut (5999BW)
- Acclaim Lighting Post Lighting