Shop All Post Lighting
Acclaim Lighting
Post Light, 3-Light, Marbleized Mahogany
Mfr # 5527MM
Zoro # G7325083
original price:
$265.99
17% off
Free Shipping & Returns
$220.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Marbleized Mahogany
- Glass Color Clear
- Housing Material Cast Aluminum
- Standards UL
- Watts 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acclaim Lighting
- MFR # 5527MM
- Zoro # G7325083
- UPC # 878925003822
- Country of Origin China
- Category Post Lighting
Details
Item | Post Light,3-Light,Marbleized Mahogany |
Finish | Marbleized Mahogany |
Glass Color | Clear |
Housing Material | Cast Aluminum |
Standards | UL |
Watts | 180 |
Bulb Base Type | E12 |
Socket Type | Bakelite |
Dimmable | Yes |
Environment | Damp |
Shade Shape | Pane |
Fixture Type | Exterior Post Mount |
Shade Material | Glass |
Shade Type | Clear Glass Panes |
Description
The Telfair collection of lighting features a simple, tradition design. Long, tapered glass panes of hammered glass are framed inside of a cast aluminum housing. Delicate details in the body and finial set this fixture apart from the rest.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Dimming Ballast, Mark 7, T8,120/277V, 67W (IZT-2PSP32-SC)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2 120V)
- SIGNIFY Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (F32T8/ADV841/2XL/ALTO II 25W 30PK)
- NIGHTSTICK Rechargeable Area Light (XPR-5592GX)
- ACCLAIM LIGHTING Surface Mount Post, Matte Black, 72" (C6BK)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (6117BK)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (4007BK)
- ACCLAIM LIGHTING Post Light, 3-Light, Oil-Rubbed Bronze (39817ORB)
- ACCLAIM LIGHTING Pier Mount Adapter, Arch. Bronze (5999ABZ)
- ACCLAIM LIGHTING Post 1-Light, Matte Black, White Glass (5367BK/WH)
- QUOIZEL Westover 1-Light Earth Black Outdoor Post Lantern (WVR9106EK)
- Acclaim Lighting Post Lighting