Shop All Post Lighting
Acclaim Lighting
Post Light, 3-Head, Matte Black
Mfr # 5069BK
Zoro # G7329058
product price: $598.00
/ea
Free Shipping & Returns
$598.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Glass Color Clear
- Standards UL
- Housing Material Cast Aluminum
- Watts 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 5069BK
- Zoro # G7329058
- UPC # 878925000722
- Country of Origin China
- Category Post Lighting
Details
Item | Post Light,3-Head,Matte Black |
Finish | Matte Black |
Glass Color | Clear |
Standards | UL |
Housing Material | Cast Aluminum |
Watts | 300 |
Bulb Base Type | E26 |
Socket Type | Ceramic |
Dimmable | Yes |
Shade Type | Clear Bowl Shaped Glass Globes |
Environment | Wet |
Fixture Type | Exterior Post Mount |
Shade Shape | Bowl |
Shade Material | Glass |
Description
Post Light,3-Head,Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 50W, R20, Medium Base, Shatter Proof (S4886)
- ILC Replacement for Pentair 522636 replacement light bulb lamp (522636 PENTAIR)
- BULBRITE Solana 40-Watt Equivalent A19 Smart WIFI Connected LED Light Bulb, Clear, 2PK (861703)
- STREAMLIGHT $STINGER CLASSIC LED120V AC/DC 1 PB HLD (SR75666)
- ACCLAIM LIGHTING Post Cross Arm, Black (335BK)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (5187BK)
- ACCLAIM LIGHTING Post 1-Light, Matte Black, White Glass (5367BK/WH)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (6117BK)
- ACCLAIM LIGHTING Direct Burial Lamp Post, Matte Black (98BK)
- ACCLAIM LIGHTING Surface Mount Post, Matte Black, 72" (C6BK)
- Z-LITE Barwick 1 Light Outdoor Post Mount Fixture, Black & Etched (585PHMR-BK-LED)
- Acclaim Lighting Post Lighting